• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane HTR Series Heater with Breaker

TBAYHTR1510BRKA

Watts:

SPECIFICATIONS

BTU
32800
Brand Model Compatibility
Series 3 Air Handlers
Collection
HTR Series
Energy Star Compliant
No
MBH
32.8
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Type
Breaker
Volts
208/240V
Watts
10

Starting at
Call for Pricing
  • QUANTITY