DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR6 24000 BTU 16 SEER R-410A Split System Condenser

T4TTR6024B1000A

Tonnage:

SPECIFICATIONS

BTU
24000
Collection
4TTR6
Decibel Rating dB
75 dB
Depth
30 in
Height
29 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY