DESCRIPTION

  • All aluminum Spine Fin™ coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTZ0 Series 20 SEER 1/3 hp Two-Stage R-410A Split-System Air Conditioner

T4TTZ0024A1000C

Tonnage:

SPECIFICATIONS

AMP
14
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
4TTZ0 Series
Decibel Rating dB
68 dB
Depth
34 in
Energy Star Compliant
No
Height
54 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Volts
200/230V
Weight
385
Width
37 in

Starting at
Call for Pricing
  • QUANTITY