DESCRIPTION

Trane Clean Effects 24V Heat Recovery Ventilator

TTFD175CLAH000E

Volts:

SPECIFICATIONS

Collection
Clean Effects
Depth
21 in
Height
7-1/2 in
Type
Indoor Air Quality
Volts
24V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY