DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Trane 26-3/4 in. 36000 BTU 13 SEER R-410A Split System Condenser
T4TTM3036A1000B
Tonnage:
SPECIFICATIONS
- BTU
- 36000
- Depth
- 26-3/4 in
- Height
- 32-3/8 in
- Horsepower
- 1/3 hp
- Liquid Line OD
- 3/8 in
- Phase
- Single Phase
- Refrigerant
- R-410A
- Stages
- Single
- Tonnage
- 3 Tons
- Volts
- 208/230V
- Width
- 24-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday