DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 26 in. R-410A Conversion Air Handler with Thermal Expansion Valve

TTEM3A0CS1SA

Tonnage:

SPECIFICATIONS

Depth
24 in
Height
52-1/2 in
Horsepower
1-1/2 hp
IsAcceptableImage
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V
Width
26 in

Starting at
Call for Pricing
  • QUANTITY