DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TAMG Series Convertible Air Handler

TTAMGA0AH21SC

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
24000 Btu/h
Collection
TAMG Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
No
Fan Speeds
Variable
Height
49-9/10 in
Liquid Line OD
3/8 in
MBH
24
Max CFM
800
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
200/230V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY