DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TUD2C 3/4 hp 21 in. 80% AFUE 2-Stage Upflow Furnace

TTUD2C0ACV42A

BTU:

SPECIFICATIONS

BTU
64000
Collection
TUD2C
Configuration
Horizontal
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
64
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
4 Tons
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY