DESCRIPTION

  • All aluminum Spine Fin™ coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 3.5 Tons 38-7/10 in. 13 SEER R-410A Split System Condenser

T4TTR3042D1000A

Tonnage:

SPECIFICATIONS

BTU
42000
Depth
38-7/10 in
Height
34-2/5 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Tonnage
3.5 Tons
Volts
208/230V
Width
35-1/10 in

Starting at
Call for Pricing
  • QUANTITY