DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR6 Series 3.5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

T4TTR6042B1000A

Tonnage:

3.5 Tons

SPECIFICATIONS

AMP
23, 40
BTU
42000
BTU Cooling Rating
42000 Btu/h
Collection
4TTR6 Series
Decibel Rating dB
75 dB
Depth
34-1/4 in
Energy Star Compliant
No
Height
41-1/8 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
235
Width
37-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.