DESCRIPTION

Trane TCONT 3 Heat/2 Cool 7-Day Programmable Thermostat

TTCONT802AS32DA

Height:

SPECIFICATIONS

Collection
TCONT
Color Finish
Bright White
Depth
1-7/20 in
Height
4-31/50 in
Power Source
Electric
Programmability
Programmable
Stages
3H/2C
Touch Screen
Yes
Volts
24V
Width
6-1/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS