DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR3 Series 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

T4TTR3036E1000A

Tonnage:

SPECIFICATIONS

AMP
0.64, 22, 79
BTU
34500
BTU Cooling Rating
34500 Btu/h
Collection
4TTR3 Series
Depth
33 in
Energy Star Compliant
No
Height
38 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
34.5
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
170
Width
30-1/10 in

Starting at
Call for Pricing
  • QUANTITY