DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Comfort™ 21 in. Convertible A Type Coil for Heat Pump and Air Conditioner

T4TXCC005CC3HCB

Tonnage:

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
36000
Collection
Comfort™
Configuration
Convertible
Depth
21-1/2 in
Height
26-9/10 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Width
21 in

Starting at
Call for Pricing
  • QUANTITY