DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTM3 Series 13 SEER 1/3 hp Single-Stage R-410A Split-System Air Conditioner

T4TTM3048A1000B

Tonnage:

SPECIFICATIONS

AMP
1.7, 117, 29
BTU
48000
BTU Cooling Rating
48000 Btu/h
Collection
4TTM3 Series
Depth
30-1/2 in
Energy Star Compliant
No
Height
32-3/8 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
48
Max CFM
3900
Phase
Single Phase
Power Source
Electric
RPM
1115
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Weight
168
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY