DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 30 in. 18000 BTU 13 SEER R-410A Split System Condenser

T4TTB3018G1000A

Tonnage:

SPECIFICATIONS

BTU
18000
Depth
30 in
Height
29 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
1.5 Tons
Volts
208/230V
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY