DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTB3 30 in. 36000 BTU 13 SEER R-410A Split System Condenser

T4TTB30E1000A

Tonnage:

SPECIFICATIONS

BTU
36000
Collection
4TTB3
Decibel Rating dB
74 dB
Depth
30 in
Height
29 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY