DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TWB3 33 in. 13 SEER R-410A Builder Split System Heat Pump

T4TWB3030C1000A

Tonnage:

SPECIFICATIONS

BTU
30000
Collection
4TWB3
Decibel Rating dB
79 dB
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Liquid Line OD
3/8 in
MBH
30
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
208/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY