DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTB3 34-1/4 in. 13 SEER R-410A Builder Split System Condenser

T4TTB30D1000D

Tonnage:

SPECIFICATIONS

BTU
58500
Collection
4TTB3
Decibel Rating dB
80 dB
Depth
34-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37-1/8 in
Liquid Line OD
3/8 in
MBH
58.5
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
208/230V
Width
37-1/4 in

Starting at
Call for Pricing
  • QUANTITY