DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TWB3 34 in. 13 SEER R-410A Split System Heat Pump

T4TWB3036C1000A

Tonnage:

SPECIFICATIONS

BTU
36000
Collection
4TWB3
Decibel Rating dB
76 dB
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY