DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 35-1/10 in. 20 SEER R-410A Split System Heat Pump

T4TWZ0060A1000A

Tonnage:

SPECIFICATIONS

Depth
38-7/10 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
57-1/5 in
Horsepower
1/3 hp
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
5 Tons
Volts
230V
Width
35-1/10 in

Starting at
Call for Pricing
  • QUANTITY