3.5 Tons 16 SEER R-410A Single-Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #4TTX6042J1000B
3.5 Tons 16 SEER R-410A Single-Stage Air Conditioner Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 21
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Coil Type:
- Spine Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Height:
- 54 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 3900 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 277 lb
- Width:
- 37 in