DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR6 36000 BTU 16 SEER R-410A Split System Condenser

T4TTR6036B1000A

Tonnage:

SPECIFICATIONS

BTU
36000
Collection
4TTR6
Decibel Rating dB
75 dB
Depth
34 in
Height
37 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY