DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4YCX3 38 in. R-410A 13 SEER Convertible Packaged Gas/Electric Packaged Unit

T4YCX30B1096A

Tonnage:

SPECIFICATIONS

BTU
42000
BTU Heat Rating
96000 Btu/h
Collection
4YCX3
Configuration
Convertible
Decibel Rating dB
71 dB
Depth
42 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
MBH
42
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
Volts
460V
Width
49 in

Starting at
Call for Pricing
  • QUANTITY