DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 39 in. 13 SEER R-410A Split System Heat Pump

T4TWR30B1000A

Tonnage:

SPECIFICATIONS

Depth
39 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Horsepower
1/5 hp
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V
Width
37 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY