DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 3T Standard Efficiency Convertible Packaged Gas or Electric

TYSC036E3RLA019T

Tonnage:

SPECIFICATIONS

Coil Type
Lanced
Configuration
Convertible
Energy Star Compliant
Yes
Green
Energy Star, Yes
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
3 Tons
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY