4-1/5 in. Camera
4-1/5 in. Camera
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Depth:
- 2-4/5 in
- Height:
- 4-1/5 in
- Smart Home Compatibility:
- Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Width:
- 3-3/10 in
- Wireless Communication - FEI:
- Wi-Fi, Z-Wave