DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR6 4 Tons 48000 BTU 16 SEER R-410A Split System Condenser

T4TTR6049B1000A

Tonnage:

4 Tons

SPECIFICATIONS

BTU
48000
Collection
4TTR6
Decibel Rating dB
74 dB
Depth
34 in
Height
45 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Width
37 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.