DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4 Tons R-410A 13 SEER Gas/Electric Packaged Unit

T4YCC30A1096B

Tonnage:

SPECIFICATIONS

AFUE
80.00
BTU
46500
Configuration
Convertible
Depth
46 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Power Source
Electric
Refrigerant
R-401A
Tonnage
4 Tons
Volts
208/230V
Width
61 in

Starting at
Call for Pricing
  • QUANTITY