DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 40K 95 Extreme Curb Mounting Furnace Upflow Horizontal Left 17.5 in

TTUH1B040A9H21B

BTU:

SPECIFICATIONS

AFUE
95.00
BTU
40000
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Ignition System
Silicon Nitride
Stages
Single
Tonnage
2 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY