DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4YCC3 Series 13 SEER R-410A Plate Fin Convertible Commercial LP or Natural Gas Packaged Gas/Electric Unit

T4YCC3A3064B

Tonnage:

SPECIFICATIONS

AMP
25
BTU
35000
BTU Cooling Rating
35000 Btu/h
BTU Heat Rating
64000 Btu/h
Collection
4YCC3 Series
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
43 in
EER
11
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
36 in
Horsepower
1/5 hp
MBH
35
Max CFM
1200
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
392
Width
51 in

Starting at
Call for Pricing
  • QUANTITY