DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 460 V Standard Efficiency Convertible Packaged Heat Pump

TWSCE4R0A0000

Tonnage:

SPECIFICATIONS

Collection
Precedent™
Configuration
Convertible
Depth
53-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-7/8 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
5 Tons
Volts
460V

Starting at
Call for Pricing
  • QUANTITY