This product requires certification to purchase.

460V Three Phase Scroll Compressor

Trane

460V Three Phase Scroll Compressor

  • Fast #
  • Part #SCOM10053
  • Item #8155798
  • Manufacturer Part #COM10053
5 out of 5 Customer Rating
Brand image
Trane

460V Three Phase Scroll Compressor

  • Fast #
  • Part #SCOM10053
  • Item #8155798
  • Manufacturer Part #COM10053
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Compressor Type:
Scroll
Liquid Line (OD):
1/2
Phase:
Three Phase
Suction Line (OD):
7/8
Tonnage:
4.5 Ton
Volts:
460V
Watts:
14.65