DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4YCX3 Series 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas Packaged Gas/Electric Unit

T4YCX3A1096B

Tonnage:

SPECIFICATIONS

AMP
16.7, 25.2, 79
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
96000 Btu/h
Collection
4YCX3 Series
Configuration
Convertible
Decibel Rating dB
71 dB
Depth
43 in
EER
11
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
36 in
Horsepower
1/2 hp
Ignition System
Electronic Ignition
Length
52-3/100 in
MBH
36
Max CFM
1200
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
397
Width
51 in

Starting at
Call for Pricing
  • QUANTITY