DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 48000 BTU 16 SEER R-410A Split System Condenser

T4TTR6049B1000A

Tonnage:

SPECIFICATIONS

BTU
48000
Depth
38-7/10 in
Height
51 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
Volts
208/230V
Width
35-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY