DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR7 48000 BTU 17 SEER R-410A Split System Condenser

T4TTR7048A1000A

Tonnage:

SPECIFICATIONS

BTU
48000
Collection
4TTR7
Decibel Rating dB
73 dB
Depth
34 in
Height
45 in
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Refrigerant
R-410A
Stages
Two
Suction Line OD
3/4 in
Tonnage
4 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY