DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 48000 BTU 18 SEER R-410A Split System Condenser

T4TTX8048A1000A

Tonnage:

SPECIFICATIONS

BTU
48000
Depth
34 in
Height
54 in
Liquid Line OD
3/8 in
Phase
Double Phase
Refrigerant
R-410A
Stages
Two
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
230V
Width
37 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY