4MXW27 18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone

Part #T4MXW2718A10N0A  |  Item #4900017  |  Manufacturer Part #4MXW2718A10N0A

MBH:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 7.3

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 19000 Btu/h

CFM: 280

Collection: 4MXW27

Decibel Rating dB : 51 dB

Depth: 9-1/10 in

EER: 12.5

Energy Star Compliant: No

Height: 12-3/5 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 9-1/10 in

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 560

Max Fuse Size: 20

Phase: Single Phase

Refrigerant: R-410A

SEER: 21

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 30.9

Width: 40 in

Zones: 1