Trane

4PXC-D Comfort™ Coil 14-1/2 in. 2 Ton Downflow, Convertible and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

Part #T4PXCAD24BS3HDA  |  Manufacturer Part #4PXCAD24BS3HDA

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: [Split System Heat Pump, Split System Air Conditioner]

BTU: 24000

CFM: 725

Coil Type: Cased

Collection: 4PXC-D Comfort™ Coil

Configuration: [Downflow, Convertible, Horizontal Right]

Depth: 21-1/2 in

Height: 17-3/5 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Aluminum

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Weight: 31

Width: 14-1/2 in