24-1/2 in. 4 Ton Upflow, Convertible and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

This product has been replaced by

4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
Trane 4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
Manufacturer Part #4PXCDU48BS3HAB
You last purchased this on
 
Trane

4PXC-U Comfort™ Coil 24-1/2 in. 4 Ton Upflow, Convertible and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
Trane 4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil
Manufacturer Part #4PXCDU48BS3HAB
Trane

4PXC-U Comfort™ Coil 24-1/2 in. 4 Ton Upflow, Convertible and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

  • Fast #
  • Part #T4PXCDU48BS3HAA
  • Item #7017940
  • Manufacturer Part #4PXCDU48BS3HAA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Split System Heat Pump, Split System Air Conditioner
BTU:
48000
CFM:
1950 ft3/min
Coil Type:
Cased
Collection:
4PXC-U Comfort™ Coil
Configuration:
Upflow, Convertible, Horizontal Left
Depth:
21-1/2 in
Height:
26-9/10 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Type:
T4PXCDUBS3HAA
UL Listed:
No
Weight:
60 lb
Width:
24-1/2 in