DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4DCY4 Series 14 SEER R-410A Packaged Heat Pump

T4DCY4B1096A

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
47500 Btu/h
BTU Heat Rating
77000 Btu/h
Collection
4DCY4 Series
Configuration
Convertible
Decibel Rating dB
73 dB
Depth
46 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
MBH
47.5
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Width
61 in

Starting at
Call for Pricing
  • QUANTITY