DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Precedent™ 4T Standard Efficiency Convertible Packaged Heat Pump

TWSC048E4R0A0000

Tonnage:

SPECIFICATIONS

Collection
Precedent™
Configuration
Convertible
Depth
44-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36-1/4 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
4 Tons
Volts
460V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY