Trane

4TTA3 1/8 hp Commercial Air Conditioner Condenser

Part #T4TTA3030A4000D  |  Manufacturer Part #4TTA3030A4000D

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [0.4, 28, 5]

BTU: 30000

Collection: 4TTA3

Compressor Type: Reciprocating

Depth: 32-5/8 in

Energy Star Compliant: No

Height: 32-3/4 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

MBH: 30

Max Fuse Size: 15

Phase: Three Phase

Refrigerant: R-410A

SEER: 13

Tonnage: 2.5 Tons

UL Listed: No

Volts: 460V

Width: 29-3/4 in