4TTB3 Series 2.5 Ton 13 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

Part #T4TTB3030D1000B  |  Item #4245185  |  Manufacturer Part #4TTB3030D1000B

Call for Pricing

Tonnage:

2.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 15, 68.2

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Coil Type: Spine Fin

Collection: 4TTB3 Series

Compressor Type: Scroll

Decibel Rating dB : 78 dB

Depth: 29-3/4 in

Energy Star Compliant: No

Height: 28-3/4 in

Horsepower: 1/8 hp

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max CFM: 2745

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 825

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Sound Blanket: No

Stages: Two

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: No

Volts: 200/230V

Weight: 173

Width: 32-5/8 in