Trane

4TTL6 5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #T4TTL6060A1000A  |  Manufacturer Part #4TTL6060A1000A

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 31

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

Collection: 4TTL6

Decibel Rating dB : 73 dB

Depth: 17-1/2 in

Energy Star Compliant: No

Height: 42-3/4 in

Horsepower: 1/5 hp

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

Type: T4TTL6060A1000A

UL Listed: No

Volts: 208/230V

Width: 47 in