1.5 Ton - 13 SEER2 - Air Conditioner - 208/230V
This product has been replaced by
Manufacturer Part #4TTR3018N1000A
4TTR3 XR13 1.5 Ton - 13 SEER2 - Air Conditioner - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.64, 12, 48
- BTU:
- 18000
- BTU Cooling Rating:
- 17000 Btu/h
- Collection:
- 4TTR3 XR13
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Energy Star Compliant:
- No
- Height:
- 29 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Length:
- 29 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 140 lb
- Width:
- 26 in