2 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A

You last purchased this on
 
Trane

4TTR3 XR13 2 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TTR3 XR13 2 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A

  • Fast #
  • Part #T4TTR3024N1000A
  • Item #9910822
  • Manufacturer Part #4TTR3024N1000A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Sound insulator (on select models)
  • Unique DuraTuff™ non-corrosive basepan
  • Quick-Sess cabinet with full coil protection
  • Baked-on powder paint resists rust
  • Full-side louvered panels protect your investment
  • Cleaner, healthier indoor air
  • Efficient and economical performance
  • Requires Certification

Documents


Specifications

AMP:
0.64, 17, 58.3
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Collection:
4TTR3 XR13
Decibel Rating (dB):
74 dB
Depth:
30 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
29 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
142 lb
Width:
33 in