4TTR3 XR13 2 Tons 13 SEER R-410A Single Stage Air Conditioner Condenser

Part #T4TTR3024H1000N  |  Item #5052861  |  Manufacturer Part #4TTR3024H1000N

Call for Pricing

Tonnage:

2 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • Full-side louvered panels protect your investment
  • Baked-on powder paint resists rust
  • Unique DuraTuff™ non-corrosive basepan
  • Quick-Sess cabinet with full coil protection
  • Sound insulator (on select models)
  • Efficient and economical performance
  • Cleaner, healthier indoor air

Specifications

AMP: 0.64, 17, 58.3

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: 4TTR3 XR13

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 33 in

ETL Listed: No

Energy Star Compliant: No

Height: 34 in

Horsepower: 1/8 hp

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

MBH: 24

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 142

Width: 30-1/10 in