Trane
4TTR3 XR13 R410A S/S CDR 13 SEER 2T
Part #T4TTR3024H1000P | Item #9607072 | Manufacturer Part #4TTR3024H1000P
Type:
T4TTR3024H1000NHow to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
AMP: 0.64, 17, 58.3
BTU: 24000
BTU Cooling Rating: 24000 Btu/h
Collection: 4TTR3 XR13
Compressor Type: Scroll
Decibel Rating dB : 74 dB
Energy Star Compliant: No
Height: 29 in
Horsepower: 1/8 hp
Indoor Outdoor: Outdoor
Liquid Line OD : 3/8 in
Max Fuse Size: 25
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 13
Sound Blanket: No
Stages: Single
Suction Line OD : 3/4 in
Tonnage: 2 Tons
Type: T4TTR3024H1000N
UL Listed: No
Volts: 208/230V
Weight: 142
Width: 26 in