5 Ton - 14 SEER2 - Air Conditioner - R-410A
This product has been replaced by
Manufacturer Part #4TTR4060N1000B
4TTR4 XR14 5 Ton - 14 SEER2 - Air Conditioner - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.05, 152.5, 23.7, 31, 50
- Auto Switching Heat:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4TTR4 XR14
- Communicating:
- Non-Communicating
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 81 dB
- Depth:
- 37 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 8 oz
- Green Product:
- Yes, Energy Star
- Height:
- 45 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- SEER2:
- 13.8
- SEER2 Range:
- 13.8 - 14.2
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Temperature Range:
- Up to 115 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 211 lb
- Width:
- 34 in