4TTR5 Series 1.5 Ton 15 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #T4TTR5018E1000A  |  Item #3810626  |  Manufacturer Part #4TTR5018E1000A

Tonnage:

1.5 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All aluminum Spine Fin™ coil

Specifications

AMP: [0.74, 9, 38.6]

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

Collection: 4TTR5 Series

Compressor Type: Scroll

Depth: 30 in

Energy Star Compliant: No

Height: 29 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Max CFM: 2670

Max Fuse Size: 15

Phase: Single Phase

Power Source: Electric

RPM: 850

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 15

Sound Blanket: No

Stages: Single

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 173

Width: 33 in